Beli Spider Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miki pulley Spider (For Spaflex Coupling)atribut:
- Type: Related Product
- Material (Spider): NBR (nitrile rubber)
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- Sung-IL Machinery Jaw Type Flexible Coupling SJC SeriesDeskripsi:- Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Material: NR
- Sung-IL Machinery Jaw Type Flexible Coupling SJCA SeriesDeskripsi:- The Moment of Inertia and Mass values are based on products with max. Inner diameter- Please modify rated/max. torque value with temperature correction factor when it's higher than 30°C.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with).
- Mitsuboshi Hyperflex Coupling Type MTatribut:
- Type: Jaw type
- SKF PHE FRC RSB Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The RSB type has a solid bore, which makes it possible for it to be drilled to the desired bore dimension. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Material: Cast iron
- Kanemitsu Flex Rubberatribut:
- Type: Other parts
- Rathi B-Flex CouplingsDeskripsi:Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
- Kanemitsu Flexible Rubber Partsatribut:
- Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
- Bolt Material: SS400
- Material (washer): SS400
- Type: Other parts
- TSURUMI PUMP Pompa Celup Kuras Portabel OtomatisDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
Daftar Harga Spider Coupling Terbaru March 2026
| Miki pulley Spider (For Spaflex Coupling) | Rp61.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp349.900 |
| Sung-IL Machinery Jaw Type Flexible Coupling | Rp249.900 |
| Sung-IL Machinery Jaw Type Flexible Coupling SJC Series | Rp259.900 |
| INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel) | Rp48.900 |
| FCL Spare Part (Karet Coupling) | Rp4.900 |
| Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp249.900 |
| Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling) | Rp269.900 |
| Miki pulley Spaflex Coupling | Rp139.900 |
| SKF PHE FRC NR Type Couplings | Rp17.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/4qP103619170-1.jpg)



/P102026519-1.jpg)
/2fP104857087-2.jpg)

/P102373101-1.jpg)